- 1 7/16" Bore Bushing for a 115SMF Finished Bore Reducer
| Keyway | 3/8 x 3/16 |
| Shaft Keyseat | 3/8 x 3/16 |
| Mfr. Unit Size | 115 |
| Shaft Dia. | 1.4375 in |
| Weight | 2.07 LB |
| EAN or UPC | 662288363200 |
| Keyway | 3/8 x 3/16 |
| Shaft Keyseat | 3/8 x 3/16 |
| Mfr. Unit Size | 115 |
| Shaft Dia. | 1.4375 in |
| Weight | 2.07 LB |
| EAN or UPC | 662288363200 |