- 1 5/8" Bore Bushing for a 115SMF Finished Bore Reducer
| Mfr. Unit Size | 115 |
| Shaft Keyseat | 3/8 x 3/16 |
| Keyway | 3/8 x 3/16 |
| Shaft Dia. | 1.625 in |
| Weight | 1.36 LB |
| EAN or UPC | 662288363224 |
| Mfr. Unit Size | 115 |
| Shaft Keyseat | 3/8 x 3/16 |
| Keyway | 3/8 x 3/16 |
| Shaft Dia. | 1.625 in |
| Weight | 1.36 LB |
| EAN or UPC | 662288363224 |