- Roller Chain Nos. 120-160
- Pitches 1 1/2"-2"
applications
- Roller chain
features
- Unmatched Quality and Performance in Morse Brand Chain
- Chain tool accessory
- Morsse Roller Chain tool for chain pin removal. Reduces time required for disconnecting roller chain chains.
- Available from Stock
| Roller Chain Pitches | 1 1/2 in to 2 in |
| Chain Size | 120 Thru 160 |
| Roller Chain Nos. | No. 120 to 160 |
| Weight | 8.3 LB |
| EAN or UPC | 662460388441 |

