- Steel Material
- 2 Strands
- 1.5 in Chain Pitch
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
| Chain No. | 120 |
| Pin Material | Carbon Steel |
| Material | Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| No. of Strands Across | 2 |
| Link Plates Thickness | 0.187 in |
| Type | Connecting (Master) Link |
| Link Plates Height | 1.4 in |
| Roller Dia. | 0.875 in |
| Chain Pitch | 1.5 in |
| Pin Length (Lc) | 1.84 in |
| Chain Type | Standard |
| Link Type | Cotter Pin, Slip Fit |
| Roller Width | 1 in |
| Pin Diameter | 0.438 in |
| Pin Overall Length | 3.749 in |
| Duty | Standard-Duty |
| Pin Length (Lr) | 2.02 in |
| Rated Working Load | 6800 lbs |
| Plate Thickness | 0.187 in |
| Centerline to Opposite Cotter Pin Side | 1.874 |
| Chain Size | 120 |
| Width Over Pins | 3.749 in |
| Average Tensile Strength | 68000 psi |
| No. of Connecting Links Included | 2 |
| Centerline to Outside of Cotter Pin | 2.047 |
| Pin Dia. | 0.437 in |
| Side Plate Configuration | Hourglass |
| Inside Plate Height | 1.4 in |
| Number of Strands/Width | 2 |
| Connecting Link - Slip Fit | Cotter |
| Weight | 1.27 LB |
| EAN or UPC | 662288468479 |

