- #120 Chain
- 3 Strands
- 1.5" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| Centerline to Opposite Cotter Pin Side | 2.769 |
| Centerline to Outside of Cotter Pin | 2.938 |
| Side Plate Configuration | Hourglass |
| Chain Construction | Riveted |
| Pins & Rollers | Standard |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Link Plates Thickness | 0.187 in |
| Pin Overall Length | 5.538 in |
| Chain Pitch | 1.5 in |
| Chain Type | Standard |
| Pin Length - Riveted | 5.538 |
| Side Bow | No |
| Center Plates | Loose Fit, Press Fit Optional |
| Total Length | 10 ft |
| Roller Dia. | 0.875 in |
| Chain No. | 120 |
| Standard Met | ANSI B29.1 |
| Rated Working Load | 10200 lbs |
| Duty | Standard-Duty |
| Material | Steel |
| Pin Diameter | 0.437 in |
| Number of Strands/Width | 3 |
| Width Over Pins | 5.538 in |
| Roller Width | 1 in |
| No. of Strands Across | 3 |
| Pin Dia. | 0.437 in |
| No. of Connecting Links Included | 1 |
| Pin Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Plate Thickness | 0.187 in |
| Coating | Uncoated |
| Inside Plate Height | 1.4 in |
| Link Plates Height | 1.4 in |
| Self-Lubricating | No |
| Average Tensile Strength | 102000 psi |
| Chain Size | 120 |
| Weight | 11.43 LB |
| EAN or UPC | 662288455493 |

