- Series 12500 Single Cup
- 1.938" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 0.625 in |
| O.D. Type | Straight |
| Origin | Cups |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| O.D. | 1.938 in |
| Series | 12500 |
| Cup Type | Single Cup |
| I.D. | N/A |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Tolerance | Standard |
| Cone Width | N/A |
| Weight | 0.14 LB |
| EAN or UPC | 662288026488 |

