- Size 12
- Horizontal, Single, Right Output Shaft w/Clockwise Rotation
- Vertical Shaft Input, Down
- 1:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Install guards according to applicable local and national codes for rotating shafts.
| Torque Out @ 1750 rpm | 3910 in lb |
| Output Shaft Position | Right |
| Washdown Duty | No |
| Output Relation to Base | Horizontal |
| Output (Shaft or Bore) Size | 2 in |
| Input Shaft Position | Down |
| Thermal Input Horsepower @ 1750 RPM | 100 hp |
| Input (Shaft or Bore) Size | 2 in |
| Gear Style | Spiral Bevel |
| Bearing Type | Roller Bearing |
| Box Length | 13 in |
| Input Configuration | Shaft Input |
| Box Height | 18 3/4 in |
| Relative Shaft Rotation | Clockwise |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Unit Size | 12 |
| Ratio | 1:1 |
| Box Width | 13 1/4 in |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Output Configuration | Single |
| Torque Out @ 1150 rpm | 4431 in lb |
| Bolt Hole Pattern | 11 in x 11 in |
| Shaft Arrangement | #22 |
| Input Relation to Base | Vertical |
| Weight | 272.0 LB |

