- Model 13 16 Torque Limiter
- Minimum Plain Bore
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip.
- Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
| Torque Rating [Max] | 2300 in lb |
| Stock Bore Size | 1 1/2 in |
| Type | Torque Overload Devices |
| Overall Length | 5.75 in |
| Bore Dia. [Min] | 1 1/2 in |
| Chain Size, Minimum No. of Teeth | #80-45 Teeth, #100-36 Teeth, #120-32 Teeth, #140-30 Teeth, #160-24 Teeth |
| Outside Dia. | 13 in |
| Bore Dia. [Max] | 3 1/4 in |
| Torque Capacity [Min] | 1000 in-lb, 83.33 lb-ft |
| Bore Size (in) | 1.5 in |
| Total Length | 5.75 in, 146.05 mm |
| Torque [Max] | 3128 Nm |
| Trip Torque [Min] | 1000 |
| Series | 13 |
| Detection Method | Friction Pad |
| Reset Type | Automatic |
| RPM [Max] | 800 |
| Bore Size [Max] | 3.25 in |
| Bore Shape | Straight |
| Torque Capacity [Max] | 2300 in-lb, 191.67 lb-ft |
| Recovery Style | Automatic |
| Bore with Key & Setscrew [Max] | 3.25 in |
| Sprocket Bore Dia. | 6.3775/6.38 |
| O.D. | 13 in, 330.2 mm |
| Bore Size [Min] | 1.5 in |
| Torque [Min] | 1360 Nm |
| Weight | 85.0 LB |
| EAN or UPC | 662288570455 |

