- Adjustable Torque Kit for Size 133 to Size 175 Reducers
features
- Allow ratios up to 3600:1
- Tack-on kits for high ratios
- 11 accessory kits available
- Allows various configurations from standard gearbox
- Easy installation
- Bolt-on construction
| Arm Length [Min] | 9 in |
| Use With | Size 133 Reducer, Size 154 Reducer, Size 175 Reducer |
| Arm Length [Max] | 15 in |
| Bolt Centers | 2 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 662288340980 |

