- 1.33 in Center Distance
- 5:1 Ratio
- 56C Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Ratio | 5:1 |
| Box Height | 4.66 in |
| Max. Thrust Load @ 1150 rpm | 916 lbf |
| Max. Overhung Load @ RPM | 458 lbf @ 1750 rpm |
| Thermal Output Torque @ RPM | 183 in lb @ 1750 rpm, 211 in lb @ 1150 rpm |
| Box Length | 4 in |
| Thermal Input Horsepower @ 1750 RPM | 1.11 hp |
| Output Torque Range | < 250 in lbs |
| Input Speed | 1750 rpm |
| Input Style | C-Face Quill |
| Bolt Centers w/ Vertical Base Kits (in) | 6 5/32 x 3 1/4 |
| Shaft Size | 0.625 |
| Input Dia. | 0.625 in |
| Housing Material | Cast Iron |
| Output Configuration | Hollow Output |
| HP Range | 1 to 1-1/2 (< 2) |
| O.D. | 0.625 in |
| HP @ RPM | 0.75 hp @ 1200 rpm, 1 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 183 in lb |
| Service Factor | 1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.42 x 2 |
| Output Speed | 350 rpm |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Frame Size | 56C |
| Center Distance Range | 1 in Thru 3.25 in |
| Output Shaft Direction | Light or Right |
| Output Shaft | Hollow Bore |
| Input (Shaft or Bore) Size | 5/8 in |
| Max. Input HP @ 100 rpm | 0.1 hp |
| Mechanical Output Torque Rating | 209 @ 1750 Input |
| Thermal Output Torque Rating | 209 @ 1750 Input |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Thermal Input Horsepower | 1.248 @ 1750 Input |
| Output Torque | 209 in-lbs @1750 Input RPM |
| Output Shaft OHL [Max] | 700 |
| Input HP @ RPM | 0.86 hp @ 1150 rpm, 1.11 hp @ 1750 rpm |
| Output Shaft Thrust Load [Max] | 827 |
| Output Hollow Shaft Dia. | 0.625 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Thermal Input Horsepower @ RPM | 0.86 hp @ 1150 rpm, 1.11 hp @ 1750 rpm |
| Torque Out @ 1150 rpm | 211 in lb |
| Box Width | 2.88 in |
| Gear Drive Reductions | Single |
| Output Torque @ RPM | 183 in lb @ 1750 rpm, 211 in lb @ 1150 rpm |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Center Distance | 1.33 in |
| Reducer Style | Standard |
| Max. Overhung Load @ 1750 rpm | 458 lbf |
| Input HP | 1.248 @ 1750 RPM |
| No. of Gear Reductions | Single |
| Input Bore (C Face) | 0.625 in |
| Series | Raider |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Frame | 56C |
| Max. Thrust Load @ RPM | 811 lbf @ 1750 rpm, 916 lbf @ 1150 rpm |
| Gear Type | Worm |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Motor Frame Size | 56C |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Washdown Duty | No |
| Efficiency | 0.8 |
| Output (Shaft or Bore) Size | 5/8 in |
| Weight | 18.0 LB |
| EAN or UPC | 662288338055 |

