- 1.33 in Center Distance
- 60:1 Ratio
- 56C Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Motor Frame Size | 56C |
| Reducer Style | Standard |
| Shaft Size | 0.625 |
| Input Dia. | 0.625 in |
| Output Hollow Shaft Dia. | 0.625 in |
| Gear Type | Worm |
| Output Torque | 313 in-lbs @1750 Input RPM |
| Output Shaft Thrust Load [Max] | 1144 |
| Gear Drive Reductions | Single |
| HP Range | 1/3 HP or Less (< 1/2) |
| Input Bore (C Face) | 0.625 in |
| Input HP | 0.246 @ 1750 RPM |
| Thermal Output Torque Rating | 313 @ 1750 Input |
| Output Torque Rating Range [Min] | 250 in lbs |
| Frame Size | 56C |
| Center Distance | 1.33 in |
| Housing Material | Cast Iron |
| Center Distance Range | 1 in Thru 3.25 in |
| Mechanical Output Torque Rating | 313 @ 1750 Input |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Thermal Input Horsepower | 0.246 @ 1750 Input |
| Input Speed | 1750 rpm |
| No. of Gear Reductions | Single |
| Ratio | 60:1 |
| Output Shaft | Hollow Bore |
| Input Style | C-Face Quill |
| Efficiency | 0.8 |
| Series | Raider |
| Output Speed | 29.1 rpm |
| Service Factor | 1 |
| O.D. | 0.625 in |
| Output Torque Rating Range [Max] | 500 in lbs |
| Output Shaft OHL [Max] | 700 |
| Output Shaft Direction | Light or Right |
| Weight | 18.0 LB |
| EAN or UPC | 662288338123 |

