Rugged Cast-Iron Housing: Provides maximum strength and dependability.
High lead angle worm is case hardened, ground and polished.
Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
Input HP @ RPM
0.36 hp @ 1150 rpm, 0.49 hp @ 1750 rpm
Center Distance
1.33 in
Motor Application
General Purpose
Thermal Input Horsepower @ 1750 RPM
0.49 hp
Thermal Output Torque @ RPM
225 in lb @ 1750 rpm, 246 in lb @ 1150 rpm
Base to Shaft Center Height w/Low Vert. Base Kit
2.31 in
Output Shaft Direction
Left
Shaft Seal Material
Nitrile
Gear Type
Worm
No. of Gear Reductions
Single
Gear Drive Reductions
Single
Box Height
4.66 in
HP Range
1/2 to 3/4 HP (< 1)
Input Speed
1750 rpm
Reducer
Worm - Right Angle
Input Bore (C Face)
0.625 in
Frame Size
56C
Bolt Centers w/ Std. Base Kit (in)
4 3/8 x 3 5/16
Ratio
15:1
Max. Input HP @ 100 rpm
0.04 hp
Output Shaft OHL [Max]
458
Frame
56C
Max. Overhung Load @ RPM
458 lbf @ 1750 rpm
Base to Shaft Center Height w/Vert. "J" Base Kit
2.94 in
Housing Material
Cast Iron
Output Shaft
Solid
Output Shaft Assembly Code
L
Output RPM
116.6
Thermal Output Torque Rating
292 @ 1750 Input
Washdown Duty
No
Efficiency
0.8
Output Key
3/16 x 1.31
Torque Out @ 1150 rpm
246 in lb
Input Configuration
C-Face Quilled
Output (Shaft or Bore) Size
5/8 in
Max. Overhung Load @ 1750 rpm
458 lbf
Max. Thrust Load @ RPM
1156 lbf @ 1750 rpm, 1311 lbf @ 1150 rpm
HP @ RPM
0.3333333 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm
Output Torque Rating Range [Max]
500 in lbs
Shaft Size
0.625
Service Factor
1
Base to Shaft Center Height w/Std. Base Kit
2 1/4 in
O.D.
0.625 in
Bolt Centers w/ Vertical "J" Base Kit (in)
6.42 x 2
Assembly
Q-L
Bolt Centers w/ Vertical Base Kits (in)
6 5/32 x 3 1/4
Thermal Input Horsepower
0.642 @ 1750 Input
Reducer Style
Standard
Output RPM @ 1750 rpm Input
117 rpm
Box Length
4 in
Input (Shaft or Bore) Size
5/8 in
Output Speed
116.6 rpm
Output Torque
292 in-lbs @1750 Input RPM
Output RPM @ Input RPM
117 rpm @ 1750 rpm
Thermal Input Horsepower @ RPM
0.36 hp @ 1150 rpm, 0.49 hp @ 1750 rpm
Input HP
0.56 @ 1750 RPM
Motor Frame Size
56C
Input Dia.
0.625 in
Output Shaft Key Length
1.5
Mechanical Output Torque Rating
292 @ 1750 Input
Center Distance Range
1 in Thru 3.25 in
Output Shaft Thrust Load [Max]
1156
Input Style
C-Face Quill
Output Shaft Key Square
0.188
Output Torque Rating Range [Min]
250 in lbs
Output Torque @ RPM
225 in lb @ 1750 rpm, 246 in lb @ 1150 rpm
Box Width
2.88 in
Base to Shaft Center Height w/High Vert. Base Kit
3.56 in
Series
Raider
Max. Thrust Load @ 1150 rpm
1311 lbf
Output Configuration
Left Output
Torque Out @ 1750 rpm
225 in lb
Input Keyway (C Face)
3/16 x 3/32
Weight
17.0 LB
EAN or UPC
662288337676
We're here for you
with Service Centers across the country - We have your back