- 1.330" Center Distance
- 5/8" Shaft Input
- 5/8" Parallel Output
- 900:1 Ratio
- 0.02 hp
features
- Cast aluminum housing provides strength
- Oil seals ensure leak-free operation
- Precision antifriction ball bearings
- Carbon steel output shaft for maximum torsional and overhung load capacity
- Long life synthetic hydrocarbon worm gear oil formulated for maximum performance under a wide range of temperature conditions
- Computer designed worm gearing provides maximum horsepower capacity
| Box Width | 4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Center Distance | 1.33 in |
| Worm Position | Parallel |
| Max. Thrust Load @ 1150 rpm | N/A |
| Box Length | 5 7/8 in |
| Base to Centerline of Input Shaft | 3 1/4 in |
| Input Configuration | Shaft Input |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Frame | N/A |
| Torque Out @ 1150 rpm | 296 in lb |
| Washdown Duty | No |
| Output Configuration | Parallel Output |
| Max. Overhung Load @ 1750 rpm | 302 lbf |
| Box Height | 5 in |
| Ratio | 900:1 |
| Output (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 1.94 rpm |
| Reduction Type | Double Reduction |
| Bolt Center Length x Bolt Center Width | 3 in x 5 in |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 5 x 3 |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 296 in lb |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | General Purpose |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Weight | 7.0 LB |

