- 1.330" Center Distance
- 5/8" C-Face Coupled
- 5/8" Left & Right Output
- 50:1 Ratio
- 0.19 hp
features
- Cast aluminum housing provides strength
- Oil seals ensure leak-free operation
- Precision antifriction ball bearings
- Long life synthetic hydrocarbon worm gear oil formulated for maximum performance under a wide range of temperature conditions
- Computer designed worm gearing provides maximum horsepower capacity
- Carbon steel output shaft for maximum torsional and overhung load capacity
| Max. Input HP @ 100 rpm | 0.01748 hp |
| Washdown Duty | No |
| Bolt Center Length x Bolt Center Width | 4 1/4 in x 4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Left & Right Output |
| Torque Out @ 1750 rpm | 209 in lb |
| Box Height | 5 in |
| Motor Application | General Purpose |
| HP @ RPM | 0.125 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Ratio | 50:1 |
| Input HP @ RPM | 0.15 hp @ 1150 rpm, 0.19 hp @ 1750 rpm |
| Frame | 56C |
| Reduction Type | Single Reduction |
| Base to Centerline of Input Shaft | 3 15/32 in |
| Max. Overhung Load @ RPM | 302 lbf @ 1750 rpm |
| Frame Size | 56C |
| Fan Cooled | No |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 5/8 in |
| Worm Position | Top |
| Box Width | 3 1/8 in |
| Center Distance | 1.33 in |
| Box Length | 4 in |
| Base to Shaft Center Height w/Std. Base Kit | 2.13 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Bolt Centers w/ Std. Base Kit (in) | 4 x 4 1/4 |
| Torque Out @ 1150 rpm | 231 in lb |
| Max. Overhung Load @ 1750 rpm | 302 lbf |
| Output Torque @ RPM | 209 in lb @ 1750 rpm, 231 in lb @ 1150 rpm |
| Base to Centerline of Output Shaft | 2 1/8 in |
| Weight | 7.45 LB |

