- #140 Chain
- 3 Strands
- 1.75" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| No. of Strands Across | 3 |
| Number of Strands/Width | 3 |
| Material | Steel |
| Chain Type | Standard |
| Pins & Rollers | Standard |
| Chain Pitch | 1.75 in |
| Rated Working Load | 13800 lbs |
| Pin Overall Length | 5.965 in |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| No. of Connecting Links Included | 1 |
| Average Tensile Strength | 138000 psi |
| Centerline to Outside of Cotter Pin | 3.156 |
| Centerline to Opposite Cotter Pin Side | 2.982 |
| Pin Material | Carbon Steel |
| Coating | Uncoated |
| Package Type | 10 Foot Box |
| Width Over Pins | 5.965 in |
| Chain Construction | Riveted |
| Side Plate Configuration | Hourglass |
| Chain Size | 140 |
| Roller Dia. | 1 in |
| Chain No. | 140 |
| Standard Met | ANSI B29.1 |
| Link Plates Height | 1.634 in |
| Center Plates | Loose Fit, Press Fit Optional |
| Total Length | 10.21 ft |
| Inside Plate Height | 1.634 in |
| Link Plates Thickness | 0.219 in |
| Self-Lubricating | No |
| Pin Dia. | 0.5 in |
| Pin Length - Riveted | 5.965 |
| Plate Thickness | 0.219 in |
| Side Bow | No |
| Roller Width | 1 in |
| Pin Diameter | 1/2 in |
| Duty | Standard-Duty |
| Weight | 14.505 LB |
| EAN or UPC | 662288455554 |

