- ANSI Roller Chain
- Single Strand
- 140 Cottered
- 1.75 in Pitch
- Standard Series
compliances
- 0
| No. of Strands Across | 1 |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Roller Dia. | 1 in |
| Pins & Rollers | Standard |
| Pin Overall Length | 2.241 in |
| Self-Lubricating | No |
| Chain Construction | Cottered |
| Side Bow | No |
| Chain Pitch | 1.75 in |
| Link Plates Thickness | 1/4 in |
| Link Plates Height | 1.634 in |
| Duty | Heavy Series |
| Chain Type | ANSI |
| Chain No. | 140 |
| Series | Standard |
| Roller Width | 1 in |
| Pin Diameter | 1/2 in |
| Rated Working Load | 4600 lbs |
| Weight | 5.695 LB |
| EAN or UPC | 662288455813 |
-
Pre-Packed Quantities


