- ANSI Roller Chain
- Single Strand
- 140 Riveted
- 1.75 in Pitch
- Standard Series
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- 0
| Average Tensile Strength | 46000 psi |
| Pin Length - Riveted | 2.241 |
| Pin Dia. | 0.5 in |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Pin Overall Length | 2.241 in |
| Number of Strands/Width | 1 |
| Roller Width | 1 in |
| Chain No. | 140 |
| Coating | Uncoated |
| Material | Steel |
| Centerline to Opposite Cotter Pin Side | 1.121 |
| Total Length | 10.21 ft |
| Series | Standard |
| Roller Dia. | 1 in |
| Inside Plate Height | 1.634 in |
| No. of Strands Across | 1 |
| Side Bow | No |
| No. of Connecting Links Included | 1 |
| Centerline to Outside of Cotter Pin | 1.276 |
| Link Plates Thickness | 1/4 in |
| Chain Pitch | 1.75 in |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Standard Met | ANSI B29.1 |
| Chain Size | 140 |
| Chain Construction | Riveted |
| Chain Type | Heavy |
| Self-Lubricating | No |
| Rated Working Load | 4600 lbs |
| Pin Diameter | 1/2 in |
| Side Plate Configuration | Hourglass |
| Plate Thickness | 0.25 in |
| Width Over Pins | 2.241 in |
| Pin Material | Carbon Steel |
| Link Plates Height | 1.634 in |
| Duty | Heavy Series |
| Weight | 5.6 LB |
| EAN or UPC | 662288455806 |
-
Pre-Packed Quantities


