- Flange Kit for Size 154 Reducer
features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Material | Steel |
| Use With | Size 154 Reducer |
| Center Distance | 1.54 in |
| Accessory Type | Flange Kit |
| Weight | 3.93 LB |
| EAN or UPC | 662288340911 |

