- 1.54 in Center Distance
- 10:1 Ratio
- 56C Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
| Gear Type | Worm |
| Reducer | Worm - Right Angle |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Output Shaft | Solid |
| Output Shaft OHL [Max] | 388 |
| Efficiency | 0.8 |
| Thermal Input Horsepower @ RPM | 0.71 hp @ 1150 rpm, 0.92 hp @ 1750 rpm |
| Output Torque Rating Range [Max] | 500 in lbs |
| Input Dia. | 0.625 in |
| Max. Thrust Load @ 1150 rpm | 1141 lbf |
| Max. Thrust Load @ RPM | 1001 lbf @ 1750 rpm, 1141 lbf @ 1150 rpm |
| Center Distance Range | 1 in Thru 3.25 in |
| Output Shaft Key Length | 1.5 |
| Input HP | 1.06 @ 1750 RPM |
| Output Speed | 175 rpm |
| Shaft Size | 0.75 |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Input Speed | 1750 rpm |
| Input Style | C-Face Quill |
| Frame | 56C |
| Box Height | 5.38 in |
| Output Key | 3/16 x 1.25 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7 1/4 x 2 1/2 |
| Output RPM | 175 |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 5/8 in |
| O.D. | 0.75 in |
| Output Torque Rating Range [Min] | 250 in lbs |
| Mechanical Output Torque Rating | 402 @ 1750 Input |
| Output Configuration | Left Output |
| Box Width | 3.69 in |
| Motor Frame Size | 56C |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Torque Out @ 1750 rpm | 295 in lb |
| Reducer Style | Standard |
| Output Shaft Direction | Left |
| Output Torque | 402 in-lbs @1750 Input RPM |
| Motor Application | General Purpose |
| Output Shaft Thrust Load [Max] | 1001 |
| Bolt Centers w/ Vertical Base Kits (in) | 7 x 4 |
| Housing Material | Cast Iron |
| Max. Overhung Load @ RPM | 388 lbf @ 1750 rpm |
| No. of Gear Reductions | Single |
| Box Length | 5.13 in |
| Input HP @ RPM | 0.71 hp @ 1150 rpm, 0.92 hp @ 1750 rpm |
| Output Shaft Key Square | 0.188 |
| Frame Size | 56C |
| Max. Overhung Load @ 1750 rpm | 388 lbf |
| Output Shaft Assembly Code | L |
| Series | Raider |
| Shaft Seal Material | Nitrile |
| Input Bore (C Face) | 0.625 in |
| Output Torque @ RPM | 295 in lb @ 1750 rpm, 335 in lb @ 1150 rpm |
| Thermal Output Torque Rating | 402 @ 1750 Input |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| HP Range | 1 to 1-1/2 (< 2) |
| HP @ RPM | 0.5 hp @ 1200 rpm, 0.75 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | 0.086 hp |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
| Ratio | 10:1 |
| Washdown Duty | No |
| Service Factor | 1 |
| Torque Out @ 1150 rpm | 335 in lb |
| Thermal Output Torque @ RPM | 295 in lb @ 1750 rpm, 335 in lb @ 1150 rpm |
| Gear Drive Reductions | Single |
| Assembly | Q-L |
| Thermal Input Horsepower @ 1750 RPM | 0.92 hp |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Thermal Input Horsepower | 1.279 @ 1750 Input |
| Center Distance | 1.54 in |
| Weight | 21.0 LB |
| EAN or UPC | 662288340287 |

