- #160 Chain
- 1 Strand
- 2" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- Conforms to ANSI requirements
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Rated Working Load | 5800 lbs |
| Roller Width | 1.25 in |
| Pins & Rollers | Standard |
| Average Tensile Strength | 58000 psi |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 1/4 in |
| Plate Thickness | 0.25 in |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Standard Met | ANSI B29.1 |
| Roller Dia. | 1.125 in |
| Chain Type | Standard |
| Duty | Standard-Duty |
| Pin Overall Length | 2.522 in |
| Centerline to Opposite Cotter Pin Side | 1.261 |
| Width Over Pins | 2.522 in |
| Side Bow | No |
| Chain Size | 160 |
| Inside Plate Height | 1.866 in |
| Pin Material | Carbon Steel |
| Pin Dia. | 0.562 in |
| Pin Length - Riveted | 2.522 |
| Centerline to Outside of Cotter Pin | 1.451 |
| Side Plate Configuration | Hourglass |
| Pin Diameter | 0.562 in |
| Self-Lubricating | No |
| Number of Strands/Width | 1 |
| Chain No. | 160 |
| Chain Construction | Riveted |
| Material | Steel |
| No. of Connecting Links Included | 1 |
| Coating | Uncoated |
| Link Plates Height | 1.866 in |
| Total Length | 10 ft |
| Weight | 6.639 LB |
| EAN or UPC | 662288395348 |

