Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Morse1863LW6FLIGHTS

1863LW6FLIGHTS

Series 1863 Topveyor® Chain Flight Only
Item #101485318
  • 6" Wide Top Plate
  • 1863 Chain Series
  • Acetal Flight Material
Morse1863LW6FLIGHTS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Wide Top Plate
  • 1863 Chain Series
  • Acetal Flight Material
Color Brown
Material Acetal
Plate Width 6 in
Chain Series 1863
Weight 0.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison