- 6" Wide Top Plate
- 1864 Chain Series
- Carbon Steel Flight Material
| Material | Carbon Steel |
| Color | Silver |
| Plate Width | 6 in |
| Chain Series | 1864 |
| Weight | 0.32 LB |
| Material | Carbon Steel |
| Color | Silver |
| Plate Width | 6 in |
| Chain Series | 1864 |
| Weight | 0.32 LB |