- 1864 Series Straight Running, Two PieceTabletop Chain
- 0.75" Pitch
- made of Carbon Steel w/Carbon Steel pins
- 6 wide
| Pin Diameter | 0.23 in |
| Type | Straight Running, Two Piece |
| Pin Material | Carbon Steel |
| High Temperatures | No |
| Material | Carbon Steel |
| Chain Pitch | 0.75 in |
| Module Width | 6 in |
| Package Type | 10 Foot Box |
| Low Friction | No |
| Module Wt. | 3.83 lb |
| Color | N/A |
| Chain Series | 1864 |
| Thickness | 1.03 in |
| Link Plates Thickness | 0.11 in |
| Weight | 3.8 LB |

