- 3 1/4" Wide Top Plate
- 1864 Chain Series
- Stainless Steel Flight Material
| Chain Series | 1864 |
| Material | Stainless Steel |
| Color | Silver |
| Plate Width | 3 1/4 in |
| Weight | 0.25 LB |
| Chain Series | 1864 |
| Material | Stainless Steel |
| Color | Silver |
| Plate Width | 3 1/4 in |
| Weight | 0.25 LB |