- 4 1/2" Wide Top Plate
- 1864 Chain Series
- Stainless Steel Flight Material
| Chain Series | 1864 |
| Plate Width | 4 1/2 in |
| Color | Silver |
| Material | Stainless Steel |
| Weight | 0.31 LB |
| Chain Series | 1864 |
| Plate Width | 4 1/2 in |
| Color | Silver |
| Material | Stainless Steel |
| Weight | 0.31 LB |