- 7 1/2" Wide Top Plate
- 1873 Chain Series
- Abrasion Resistant Resin Flight Material
| Material | Abrasion-Resistant Resin |
| Plate Width | 7 1/2 in |
| Color | Black |
| Chain Series | 1873 |
| Weight | 0.11 LB |
| Material | Abrasion-Resistant Resin |
| Plate Width | 7 1/2 in |
| Color | Black |
| Chain Series | 1873 |
| Weight | 0.11 LB |