- 12" Wide Top Plate
- 1873 Chain Series
- Thermoplastic Flight Material
| Plate Width | 12 in |
| Chain Series | 1873 |
| Color | N/A |
| Material | Thermoplastic |
| Weight | 0.17 LB |
| Plate Width | 12 in |
| Chain Series | 1873 |
| Color | N/A |
| Material | Thermoplastic |
| Weight | 0.17 LB |