- 3 1/4" Wide Top Plate
- 1873 Chain Series
- Thermoplastic Flight Material
| Material | Thermoplastic |
| Chain Series | 1873 |
| Plate Width | 3 1/4 in |
| Color | N/A |
| Weight | 0.07 LB |
| Material | Thermoplastic |
| Chain Series | 1873 |
| Plate Width | 3 1/4 in |
| Color | N/A |
| Weight | 0.07 LB |