- 7 1/2" Wide Top Plate
- 1873 Chain Series
- Thermoplastic Flight Material
| Color | N/A |
| Chain Series | 1873 |
| Material | Thermoplastic |
| Plate Width | 7 1/2 in |
| Weight | 0.11 LB |
| Color | N/A |
| Chain Series | 1873 |
| Material | Thermoplastic |
| Plate Width | 7 1/2 in |
| Weight | 0.11 LB |