- 4 1/2" Wide Top Plate
- 1873 Chain Series
- Thermoplastic Flight Material
| Plate Width | 4 1/2 in |
| Material | Thermoplastic |
| Chain Series | 1873 |
| Color | N/A |
| Weight | 0.15 LB |
| Plate Width | 4 1/2 in |
| Material | Thermoplastic |
| Chain Series | 1873 |
| Color | N/A |
| Weight | 0.15 LB |