- 7 1/2" Wide Top Plate
- 1874 Chain Series
- Carbon Steel Flight Material
| Color | Silver |
| Plate Width | 7 1/2 in |
| Chain Series | 1874 |
| Material | Carbon Steel |
| Weight | 0.46 LB |
| Color | Silver |
| Plate Width | 7 1/2 in |
| Chain Series | 1874 |
| Material | Carbon Steel |
| Weight | 0.46 LB |