- 7 1/2" Wide Top Plate
- 1874 Chain Series
- Stainless Steel Flight Material
| Plate Width | 7 1/2 in |
| Color | Silver |
| Material | Stainless Steel |
| Chain Series | 1874 |
| Weight | 0.46 LB |
| Plate Width | 7 1/2 in |
| Color | Silver |
| Material | Stainless Steel |
| Chain Series | 1874 |
| Weight | 0.46 LB |