- #200 Chain
- 2 Strands
- 2.5" Pitch
- Cottered
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| Side Bow | No |
| Rated Working Load | 19000 lbs |
| Pins & Rollers | Standard |
| Pin Length - Riveted | 5.937 |
| Inside Plate Height | 2.25 in |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Pin Diameter | 0.781 in |
| Center Plates | Loose Fit, Press Fit Optional |
| Chain Type | Standard |
| Package Type | 10 Foot Box |
| Total Length | 10 ft |
| Chain Size | 200 |
| Average Tensile Strength | 190000 psi |
| Self-Lubricating | No |
| No. of Strands Across | 2 |
| Link Plates Thickness | 0.312 in |
| Duty | Standard-Duty |
| Coating | Uncoated |
| Pin Overall Length | 5.937 in |
| Side Plate Configuration | Hourglass |
| Standard Met | ANSI B29.1 |
| Chain Pitch | 2.5 in |
| Centerline to Outside of Cotter Pin | 3.281 |
| Centerline to Opposite Cotter Pin Side | 2.968 |
| No. of Connecting Links Included | 1 |
| Link Plates Height | 2 1/4 in |
| Material | Steel |
| Pin Material | Carbon Steel |
| Roller Dia. | 1.562 in |
| Roller Width | 1.5 in |
| Width Over Pins | 5.937 in |
| Pin Dia. | 0.781 in |
| Plate Thickness | 0.312 in |
| Number of Strands/Width | 2 |
| Chain No. | 200 |
| Chain Construction | Cottered |
| Weight | 21.5 LB |
| EAN or UPC | 662288455639 |

