- 1 1/4" Bore Bushing for a 203SMF Finished Bore Reducer
| Keyway | 1/4 x 1/8 |
| Shaft Dia. | 1.25 in |
| Shaft Keyseat | 1/4 x 1/8 |
| Mfr. Unit Size | 203 |
| Weight | 3.5 LB |
| EAN or UPC | 662288363262 |
| Keyway | 1/4 x 1/8 |
| Shaft Dia. | 1.25 in |
| Shaft Keyseat | 1/4 x 1/8 |
| Mfr. Unit Size | 203 |
| Weight | 3.5 LB |
| EAN or UPC | 662288363262 |