- 1 1/2" Bore Bushing for a 203SMF Finished Bore Reducer
| Mfr. Unit Size | 203 |
| Shaft Keyseat | 3/8 x 3/16 |
| Shaft Dia. | 1.5 in |
| Keyway | 3/8 x 3/16 |
| Weight | 3.41 LB |
| EAN or UPC | 662288363309 |
| Mfr. Unit Size | 203 |
| Shaft Keyseat | 3/8 x 3/16 |
| Shaft Dia. | 1.5 in |
| Keyway | 3/8 x 3/16 |
| Weight | 3.41 LB |
| EAN or UPC | 662288363309 |