- 1 3/4" Bore Bushing for a 203SMF Finished Bore Reducer
| Mfr. Unit Size | 203 |
| Shaft Keyseat | 3/8 x 3/16 |
| Shaft Dia. | 1.75 in |
| Keyway | 3/8 x 3/16 |
| Weight | 2.2 LB |
| EAN or UPC | 662288363330 |
| Mfr. Unit Size | 203 |
| Shaft Keyseat | 3/8 x 3/16 |
| Shaft Dia. | 1.75 in |
| Keyway | 3/8 x 3/16 |
| Weight | 2.2 LB |
| EAN or UPC | 662288363330 |