- 2" Bore Bushing for a 203SMF Finished Bore Reducer
| Mfr. Unit Size | 203 |
| Shaft Keyseat | 1/2 x 1/4 |
| Keyway | 1/2 x 1/4 |
| Shaft Dia. | 2 in |
| Weight | 1.1 LB |
| EAN or UPC | 662288363361 |
| Mfr. Unit Size | 203 |
| Shaft Keyseat | 1/2 x 1/4 |
| Keyway | 1/2 x 1/4 |
| Shaft Dia. | 2 in |
| Weight | 1.1 LB |
| EAN or UPC | 662288363361 |