- Adjustable Torque Kit for Size 206 to Size 375 Reducers
features
- 11 accessory kits available
- Allows various configurations from standard gearbox
- Easy installation
- Bolt-on construction
- Tack-on kits for high ratios
- Allow ratios up to 3600:1
| Arm Length [Max] | 30 in |
| Bolt Centers | 2 1/2 in |
| Use With | Size 206 Reducer, Size 237 Reducer, Size 262 Reducer, Size 300 Reducer, Size 325 Reducer, Size 375 Reducer |
| Arm Length [Min] | 24 in |
| Weight | 4.1 LB |
| EAN or UPC | 662288347033 |

