Skip to content Skip to navigation menu
15:1 Cast Iron Single Reduction Worm Gear Reducer

206Q140L15

15:1 Cast Iron Single Reduction Worm Gear Reducer
Item #101432979
  • 2.06 in Center Distance
  • 15:1 Ratio
  • 140TC Frame Size
15:1 Cast Iron Single Reduction Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.06 in Center Distance
  • 15:1 Ratio
  • 140TC Frame Size

features

  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
Box Width 3 3/4 in
Output Shaft OHL [Max] 1078
Output Torque @ RPM 680 in lb @ 1750 rpm, 787 in lb @ 1150 rpm
Input Bore (C Face) 0.875 in
Input HP @ RPM 1.13 hp @ 1150 rpm, 1.43 hp @ 1750 rpm
Thermal Output Torque Rating 897 @ 1750 Input
Center Distance Range 1 in Thru 3.25 in
O.D. 1 in
Bolt Centers w/ Vertical Base Kits (in) 8 3/8 x 4 7/8
Output Shaft Key Square 0.25
Reducer Style Standard
Efficiency 0.8
Output RPM @ 1750 rpm Input 117 rpm
Bolt Centers w/ Vertical "J" Base Kit (in) 8 5/8 x 2 5/8
Max. Input HP @ 100 rpm 0.14 hp
Torque Out @ 1150 rpm 787 in lb
Washdown Duty No
Input (Shaft or Bore) Size 7/8 in
Base to Shaft Center Height w/High Vert. Base Kit 4.88 in
Output Shaft Thrust Load [Max] 1820
Motor Application General Purpose
Output (Shaft or Bore) Size 1 in
Output Torque 897 in-lbs @1750 Input RPM
HP @ RPM 1 hp @ 1200 rpm, 1 hp @ 1800 rpm
Gear Drive Reductions Single
Shaft Seal Material Nitrile
Reducer Worm - Right Angle
Output Torque Rating Range [Min] 500in lbs
Shaft Size 1
Center Distance 2.0625 in
Assembly Q-L
Input Speed 1750 rpm
Input Dia. 0.875 in
Gear Type Worm
Thermal Output Torque @ RPM 607 in lb @ 1750 rpm, 731 in lb @ 1150 rpm
Max. Overhung Load @ RPM 1078 lbf @ 1750 rpm
Output Configuration Left Output
Base to Shaft Center Height w/Low Vert. Base Kit 3.13 in
Input Configuration C-Face Quilled
Box Length 5 1/2 in
Ratio 15:1
Input Keyway (C Face) 3/16 x 3/32
Max. Thrust Load @ 1150 rpm 2060 lbf
Bolt Centers w/ Std. Base Kit (in) 6 3/8 x 4 11/16
Output Shaft Direction Left
Output Torque Rating Range [Max] 1000 in lbs
No. of Gear Reductions Single
Input HP 1.64 @ 1750 RPM
Base to Shaft Center Height w/Std. Base Kit 3 in
Output Shaft Assembly Code L
Motor Frame Size 140TC
Thermal Input Horsepower 1.89 @ 1750 Input
Frame 140TC
Output Shaft Solid
Max. Overhung Load @ 1750 rpm 1078 lbf
Base to Shaft Center Height w/Vert. "J" Base Kit 3.94 in
Housing Material Cast Iron
Service Factor 1
Input Style C-Face Quill
Output RPM 116.6
Thermal Input Horsepower @ RPM 1.05 hp @ 1150 rpm, 1.28 hp @ 1750 rpm
Mechanical Output Torque Rating 897 @ 1750 Input
Frame Size 140TC
Thermal Input Horsepower @ 1750 RPM 1.28 hp
Torque Out @ 1750 rpm 680 in lb
Max. Thrust Load @ RPM 1820 lbf @ 1750 rpm, 2060 lbf @ 1150 rpm
Output Key 1/4 x 1.75
HP Range 1 to 1-1/2 (< 2)
Output Speed 116.6 rpm
Series Raider
Box Height 6.38 in
Output RPM @ Input RPM 117 rpm @ 1750 rpm
Output Shaft Key Length 1.44
Weight 29.0 LB
EAN or UPC 662288346562
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison