- 2.06 in Center Distance
- 20:1 Ratio
- 56C Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Max. Overhung Load @ RPM | 1078 lbf @ 1750 rpm |
| Input Speed | 1750 rpm |
| Torque Out @ 1750 rpm | 706 in lb |
| Output Shaft | Solid |
| Output Speed | 87.5 rpm |
| Output Shaft Direction | Double |
| Washdown Duty | No |
| Center Distance Range | 1 in Thru 3.25 in |
| Input Dia. | 0.625 in |
| Ratio | 20:1 |
| Efficiency | 0.8 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Mechanical Output Torque Rating | 964 @ 1750 Input |
| Max. Thrust Load @ RPM | 1980 lbf @ 1750 rpm, 2220 lbf @ 1150 rpm |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Torque Out @ 1150 rpm | 818 in lb |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Output Key | 1/4 x 1.75 |
| Output Shaft OHL [Max] | 1078 |
| Shaft Size | 1 |
| Input HP | 1.33 @ 1750 RPM |
| Output Shaft Thrust Load [Max] | 1980 |
| Output Shaft Key Length | 1.44 |
| Box Width | 3 3/4 in |
| Reducer | Worm - Right Angle |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| O.D. | 1 in |
| Housing Material | Cast Iron |
| Thermal Input Horsepower | 1.58 @ 1750 Input |
| No. of Gear Reductions | Single |
| Output Shaft Orientation | LR |
| Frame | 56C |
| Output Configuration | Left & Right Output |
| Output Shaft Assembly Code | D |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Reducer Style | Standard |
| Box Height | 6.38 in |
| Thermal Input Horsepower @ RPM | 0.92 hp @ 1150 rpm, 1.09 hp @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | 1.09 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Output Torque @ RPM | 706 in lb @ 1750 rpm, 818 in lb @ 1150 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Style | C-Face Quill |
| Assembly | Q-LR |
| Series | Raider |
| Output Torque Rating Range [Min] | 500in lbs |
| Center Distance | 2.0625 in |
| Output RPM | 87.5 |
| Motor Frame Size | 56C |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Output (Shaft or Bore) Size | 1 in |
| Output Torque | 964 in-lbs @1750 Input RPM |
| Gear Drive Reductions | Single |
| Gear Type | Worm |
| Thermal Output Torque Rating | 964 @ 1750 Input |
| Input Bore (C Face) | 0.625 in |
| HP Range | 1 to 1-1/2 (< 2) |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Service Factor | 1 |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Max. Thrust Load @ 1150 rpm | 2220 lbf |
| Frame Size | 56C |
| Output Torque Rating Range [Max] | 1000 in lbs |
| Output Shaft Key Square | 0.25 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8 5/8 x 2 5/8 |
| Shaft Seal Material | Nitrile |
| HP @ RPM | 0.75 hp @ 1200 rpm, 1 hp @ 1800 rpm |
| Thermal Output Torque @ RPM | 683 in lb @ 1750 rpm, 818 in lb @ 1150 rpm |
| Input HP @ RPM | 0.92 hp @ 1150 rpm, 1.16 hp @ 1750 rpm |
| Box Length | 5 1/2 in |
| Max. Overhung Load @ 1750 rpm | 1078 lbf |
| Weight | 27.185 LB |
| EAN or UPC | 662288346494 |

