- 2.06 in Center Distance
- 5:1 Ratio
- 56C Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Thermal Output Torque Rating | 615 @ 1750 Input |
| Series | Raider |
| Output Key | 1/4 x 1.75 |
| Reducer | Worm - Right Angle |
| Input Style | C-Face Quill |
| Frame Size | 56C |
| Input HP | 3.5 @ 1750 RPM |
| Output Torque Rating Range [Max] | 1000 in lbs |
| Shaft Size | 1 |
| Gear Type | Worm |
| Output Shaft Key Square | 0.25 |
| Housing Material | Cast Iron |
| Output Torque | 614 in-lbs @1750 Input RPM |
| Reducer Style | Standard |
| O.D. | 1 in |
| Output Speed | 350 rpm |
| Shaft Seal Material | Nitrile |
| Output Shaft | Solid |
| Efficiency | 0.8 |
| Center Distance | 2.0625 in |
| Output Shaft Assembly Code | R |
| Output Shaft Key Length | 1.44 |
| Service Factor | 1 |
| Center Distance Range | 1 in Thru 3.25 in |
| Input Speed | 1750 rpm |
| No. of Gear Reductions | Single |
| Output Shaft Direction | Right |
| HP Range | 3 HP (< 5) |
| Ratio | 5:1 |
| Output Torque Rating Range [Min] | 500in lbs |
| Gear Drive Reductions | Single |
| Mechanical Output Torque Rating | 615 @ 1750 Input |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Output RPM | 350 |
| Output Shaft OHL [Max] | 913 |
| Input Dia. | 0.625 in |
| Assembly | Q-R |
| Motor Frame Size | 56C |
| Thermal Input Horsepower | 3.66 @ 1750 Input |
| Input Bore (C Face) | 0.625 in |
| Output Shaft Thrust Load [Max] | 1265 |
| Weight | 29.0 LB |
| EAN or UPC | 662288346388 |

