- Base Kit for Size 206 Worm Gear Reducer
features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Bolt Pattern | 6.38 x 4.69 |
| Mounting Type | Bottom or Top |
| Overall Length | 7.69 in |
| Use With | Size 206 Reducer |
| Center Distance | 2.06 in |
| Material | Cast Iron |
| Accessory Type | Standard Base Kit |
| Weight | 3.7 LB |
| EAN or UPC | 662288346975 |

