- 1 7/8" Bore Bushing for a 207SMF Finished Bore Reducer
| Mfr. Unit Size | 207 |
| Shaft Keyseat | 1/2 x 1/4 |
| Keyway | 1/2 x 1/4 |
| Shaft Dia. | 1.875 in |
| Weight | 4.08 LB |
| Mfr. Unit Size | 207 |
| Shaft Keyseat | 1/2 x 1/4 |
| Keyway | 1/2 x 1/4 |
| Shaft Dia. | 1.875 in |
| Weight | 4.08 LB |