- 2 1/4" Bore Bushing for a 207SMF Finished Bore Reducer
| Shaft Dia. | 2.25 in |
| Keyway | 1/2 x 1/4 |
| Mfr. Unit Size | 207 |
| Shaft Keyseat | 1/2 x 1/4 |
| Weight | 1.8 LB |
| Shaft Dia. | 2.25 in |
| Keyway | 1/2 x 1/4 |
| Mfr. Unit Size | 207 |
| Shaft Keyseat | 1/2 x 1/4 |
| Weight | 1.8 LB |