- 2" Center Distance Hollow Shaft Wormgear Reducer
- 400:1 Ratio
- 1/2" Shaft Input
- 15/16" Hollow Shaft w/ Torque Arm
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Input Configuration | Shaft Input |
| Max. Overhung Load @ 1750 rpm | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Box Length | 9 7/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Input (Shaft or Bore) Size | 1/2 in |
| Ratio | 400:1 |
| Output (Shaft or Bore) Size | 15/16 in |
| Box Width | 6 3/8 in |
| Center Distance | 2 in |
| Max. Input HP @ 100 rpm | N/A |
| Output RPM @ 1750 rpm Input | 4.38 rpm |
| Torque Out @ 1150 rpm | 998 in lb |
| Frame | N/A |
| Reduction Type | Double Reduction |
| Output Configuration | Hollow Shaft w/ Torque Arm |
| Torque Out @ 1750 rpm | 991 in lb |
| Box Height | N/A |
| Max. Thrust Load @ 1150 rpm | N/A |
| Weight | 26.0 LB |

