- 1 7/16" Bore Bushing for a 215SMF Finished Bore Reducer
| Mfr. Unit Size | 215 |
| Keyway | 3/8 x 3/16 |
| Shaft Dia. | 1.4375 in |
| Shaft Keyseat | 3/8 x 3/16 |
| Weight | 11.3 LB |
| Mfr. Unit Size | 215 |
| Keyway | 3/8 x 3/16 |
| Shaft Dia. | 1.4375 in |
| Shaft Keyseat | 3/8 x 3/16 |
| Weight | 11.3 LB |