- 1 1/2" Bore Bushing for a 215SMF Finished Bore Reducer
| Keyway | 3/8 x 3/16 |
| Mfr. Unit Size | 215 |
| Shaft Dia. | 1.5 in |
| Shaft Keyseat | 3/8 x 3/16 |
| Weight | 10.98 LB |
| EAN or UPC | 662288556527 |
| Keyway | 3/8 x 3/16 |
| Mfr. Unit Size | 215 |
| Shaft Dia. | 1.5 in |
| Shaft Keyseat | 3/8 x 3/16 |
| Weight | 10.98 LB |
| EAN or UPC | 662288556527 |