- 1 7/8" Bore Bushing for a 215SMF Finished Bore Reducer
| Mfr. Unit Size | 215 |
| Shaft Keyseat | 1/2 x 1/4 |
| Keyway | 1/2 x 1/4 |
| Shaft Dia. | 1.875 in |
| Weight | 9.1 LB |
| Mfr. Unit Size | 215 |
| Shaft Keyseat | 1/2 x 1/4 |
| Keyway | 1/2 x 1/4 |
| Shaft Dia. | 1.875 in |
| Weight | 9.1 LB |