- 2 1/2" Bore Bushing for a 215SMF Finished Bore Reducer
| Shaft Keyseat | 5/8 x 5/16 |
| Mfr. Unit Size | 215 |
| Shaft Dia. | 2.5 in |
| Keyway | 5/8 x 5/16 |
| Weight | 4.3 LB |
| Shaft Keyseat | 5/8 x 5/16 |
| Mfr. Unit Size | 215 |
| Shaft Dia. | 2.5 in |
| Keyway | 5/8 x 5/16 |
| Weight | 4.3 LB |