- 2 1/16" Center Distance Wormgear Reducer
- 1248:1 Ratio
- 1/2" Shaft Input
- 3/4"Back Output Shaft
features
- Cast aluminum alloy housing
- Case hardened and ground alloy steel worm
- Gears are cast gear bronze keyed to output shaft
- Carbon steel outputshaft ground to close tolerances
- Shaft extension equipped with lip style synthetic element oil seals
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 1.4 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4 9/16 in |
| Center Distance | 2.0625 in |
| Box Height | 7 5/16 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Box Width | 4 3/4 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Housing Material | Cast Aluminum |
| Ratio | 1248:1 |
| Reduction Type | Double Reduction |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/2 x 3 3/4 |
| Washdown Duty | No |
| Output Configuration | Back Output |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Box Length | 6 1/2 in |
| Motor Application | General Purpose |
| Weight | 17.0 LB |

